JACUZZI®
Riva® 62 x 43 in. Whirlpool Drop-In Bathtub with End Drain in Oyster
Part #JRIV6243WLR2XXY | Item #247638 | Manufacturer Part #RIV6243WLR2XXY
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Oval
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 54 gal
Collection: Riva®
Color Finish: Oyster
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 21-1/4 in
Drain Location: End
Height: 19 in
IAPMO Listed: No
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 8
Number of Occupants: 1
Overall Length: 62 in
Overall Width: 43 in
Pump Location: Right
Size: 62 in x 43 in
Tub Depth: 21-1/4 in
UL Listed: No
Volts: 120V
Watts: 800
Weight: 98