62 x 43 in. Drop-In Bathtub with End Drain in Oyster
Riva® 62 x 43 in. Drop-In Bathtub with End Drain in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 54 gal
- Collection:
- Riva®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Configuration:
- Soaker
- Depth:
- 21-1/4 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 62 in
- Overall Width:
- 43 in
- Size:
- 62 in x 43 in
- Tub Depth:
- 21-1/4 in
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 51 lb