JACUZZI®

Rosalia™ 66 x 34 in. Freestanding Bathtub in Gloss White

Part #JROF6634BUXXXXG  |  Manufacturer Part #ROF6634BUXXXXG

Color/Finish:
Gloss White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Sculpted Stone™

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 67 gal

Collection: Rosalia™

Color Finish: Gloss White

Color Finish Category: Whites

Configuration: Soaker

Depth: 22-19/100 in

Drain Location: Universal

GSA Approved: No

Height: 27-17/50 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 65-71/100 in

Material: Solid Surface

NSF Specifications: Yes

Overall Length: 66 in

Overall Width: 34 in

Size: 66 in x 34 in

Tub Depth: 22-19/100 in

UL Listed: No

Watts: 800

Weight: 330

Width: 33-1/2 in