66 x 34 in. Freestanding Bathtub in Matte White
Rosalia™ 66 x 34 in. Freestanding Bathtub in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Sculpted Stone™
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 67 gal
- Collection:
- Rosalia™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Configuration:
- Soaker
- Depth:
- 22-19/100 in
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 27-17/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 65-71/100 in
- Material:
- Solid Surface
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 34 in
- Size:
- 66 in x 34 in
- Tub Depth:
- 22-19/100 in
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 330 lb
- Width:
- 33-1/2 in