19 in. Plastic Cable Drain in Polished Chrome

You last purchased this on
 
JACUZZI®

Universal 19 in. Plastic Cable Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Universal 19 in. Plastic Cable Drain in Polished Chrome

  • Fast #
  • Part #JHP55827
  • Item #4042952
  • Manufacturer Part #HP55827
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 14 in length
  • 19 in height
  • PVC material
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
CSA Certified:
Yes
Cable Length (ft):
2.16 ft
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
GSA Approved:
No
Height:
19 in
IAPMO Listed -:
Yes
Length:
14 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Tub Depth:
19 in
Watts:
800 W
Weight:
1-4/5 lb
Width:
1-1/2 in