JACUZZI®

Serafina 67 x 31-1/2 in. Soaker Freestanding Bathtub with Center Drain in White

Part #JSNF6731BCXXXXG  |  Manufacturer Part #SNF6731BCXXXXG

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Timeless Beauty
  • The refreshed classic design of the Serafina™ freestanding bathtub will serve as the focal point of any bathroom.
  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Integrated linear overflow and toe-tap drain included
  • Adjustable leveling feet for ease of installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Basin Depth: 18-1/2 in

Basin Length: 43-1/2 in

Basin Width: 19-4/5 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 77 gal

Clawfoot Included: No

Collection: Serafina

Color Finish: White

Color Finish Category: Whites

Depth: 15-4/5 in

Drain Included: Yes

Drain Location: Center

Drain Opening: 1-1/2 in

Faucet Included: No

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

Maximum Height: 24 in

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Length: 67 in

Overall Width: 31-1/2 in

Soaking Depth: 15-4/5 in

Tub Depth: 18-1/2 in

UL Listed: No

Weight: 110