JACUZZI® Sia® 66 x 36 in. 13-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Center Drain and J5 LCD Control in White

JSIA6636WCR5IWW

Manufacturer Part #: SIA6636WCR5IWW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
76 gal
Collection
Sia®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
21-1/2 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
66 in
Material
Acrylic
NSF Specifications
Yes
Tub Depth
21-1/2 in
UL Listed
No
Volts
120V
Watts
800
Weight
150
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday