JACUZZI®
Sia® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Part #JSIA6636CCR4CHW | Item #4048883 | Manufacturer Part #SIA6636CCR4CHW
Product Details
- Durable high-gloss acrylic material
- Combination of Whirlpool and PURE AIR® bath
- More than a dozen personalized hydromassage options
- Maximized jet count and placement
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: [15, 20]
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Combo
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 76 gal
Collection: Sia®
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 21-1/2 in
Drain Location: Center
Height: 24 in
IAPMO Listed: No
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 13
Number of Occupants: 2
Overall Length: 66 in
Overall Width: 36 in
Pump Location: Right
Size: 66 in x 36 in
Tub Depth: 21-1/2 in
UL Listed: No
Volts: 240V
Watts: 800
Weight: 175