JACUZZI®
Sia® 72 x 42 in. Soaker Drop-in Bathtub with Center Drain in Oyster
Part #JSIA7242BCXXXXY | Item #3709398 | Manufacturer Part #SIA7242BCXXXXY
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Length: 49 in
Basin Shape: Rectangle
Basin Width: 28 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 102 gal
Collection: Sia®
Color Finish: Oyster
Color Finish Category: Neutrals
Drain Included: Yes
Drain Location: Center
GSA Approved: No
IAPMO Listed: No
Installation Type: [Drop-in, Undermount]
Material: Acrylic
NSF Certified: No
Number of Occupants: 2
Overall Height: 24 in
Overall Length: 72 in
Overall Width: 42 in
Overflow Type: Round
Pump Location: Rear
Size: 72 in x 42 in
Soaking Depth: 21-1/2 in
UL Listed: No
Weight: 90
cUPC Certified: No