Sia® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in Black

Part #JSIA7242CCR5IHB  |  Item #4051495  |  Manufacturer Part #SIA7242CCR5IHB

$ 6,178.48 EACH
(Pricing is for Black)

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: [15, 20]

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Combo

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 102 gal

Collection: Sia®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 21-1/2 in

Drain Location: Center

Height: 24 in

IAPMO Listed: No

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 13

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Pump Location: Right

Size: 72 in x 42 in

Tub Depth: 21-1/2 in

UL Listed: No

Volts: 240V

Watts: 800

Weight: 187