JACUZZI®

Signa® 60 x 22 in. U-Skirt in Oyster

Part #JK405969  |  Manufacturer Part #K405969

Color/Finish:
Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ANSI Specifications: Yes

ASME Specifications: Yes

Brand Model Compatibility: Signa® 6042 Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Signa®

Color Finish: Oyster

Color Finish Category: Neutrals

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Watts: 800

Weight: 9

Width: 22 in