JACUZZI®

Signa® 60 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #JSGS6042WCF2XXW  |  Manufacturer Part #SGS6042WCF2XXW

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 75 gal

Collection: Signa®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/4 in

Drain Location: Center

Height: 22 in

IAPMO Listed: No

Installation Type: Skirted

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 42 in

Pump Location: Left Rear

Size: 60 in x 42 in

Tub Depth: 21-1/4 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 123