JACUZZI®
Signature™ 59 x 41 in. Soaker Drop-in Bathtub with Left Drain in Oyster
Part #JJ3D6042BUXXXXY | Item #4578653 | Manufacturer Part #J3D6042BUXXXXY
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Basin Length: 42 in
Basin Shape: Oval
Basin Width: 24 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
Capacity: 66 gal
Collection: Signature™
Color Finish: Oyster
Color Finish Category: Neutrals
Drain Included: Yes
Drain Location: Left
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 21 in
Overall Length: 59 in
Overall Width: 41 in
Overflow Type: Round
Pump Location: Right
Size: 59 in x 41 in
Soaking Depth: 15-1/2 in
UL Listed: No
Weight: 57
cUPC Certified: No