JACUZZI®
Signature™ 60 x 30 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Left Drain and Manual On or Off in White
Part #JJ1A6030WLR1HXW | Item #7046456 | Manufacturer Part #J1A6030WLR1HXW
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 50 gal
Collection: Signature™
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 17-3/4 in
Drain Location: End
Height: 19 in
IAPMO Listed: No
Installation Type: Skirted
Length: 60 in
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 6
Pump Location: Right
Tub Depth: 17-3/4 in
UL Listed: No
Volts: 120V
Watts: 800
Weight: 84
Width: 30 in