JACUZZI®

Signature™ 60 x 36 in. Soaker Alcove Bathtub Left Drain in White

Part #JJ1S6036BLXXRSW  |  Manufacturer Part #J1S6036BLXXRSW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 43 in

Basin Shape: Rectangle

Basin Width: 23 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 62 gal

Collection: Signature™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

Height: 20-1/4 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20 in

Overall Length: 60 in

Overall Width: 36 in

Overflow Type: Round

Pump Location: Right

Size: 60 in x 36 in

Soaking Depth: 14 in

UL Listed: No

Weight: 61

cUPC Certified: No