60 x 36 in. Soaker Alcove Bathtub Right Drain in White

This product has been replaced by

SIGNATURE RECTANGLE 6036 SKIRTED SOAKING RH ACCESS PANEL WHITE
JACUZZI® 60 x 36 in. Alcove Soaking Tub with Right Drain in White
Manufacturer Part #S1S6036BRXXRSW
You last purchased this on
 
JACUZZI®

Signature™ 60 x 36 in. Soaker Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SIGNATURE RECTANGLE 6036 SKIRTED SOAKING RH ACCESS PANEL WHITE
JACUZZI® 60 x 36 in. Alcove Soaking Tub with Right Drain in White
Manufacturer Part #S1S6036BRXXRSW
JACUZZI®

Signature™ 60 x 36 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #JJ1S6036BRXXRSW
  • Item #4777146
  • Manufacturer Part #J1S6036BRXXRSW
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
62 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Pump Location:
Left
Size:
60 in x 36 in
Soaking Depth:
14 in
UL Listed:
No
Weight:
61 lb
cUPC Certified:
No