60 x 36 in. Soaker Alcove Bathtub Right Drain in White

This product has been replaced by

60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
JACUZZI® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #S1S6036BRXXXXW
You last purchased this on
 
JACUZZI®

Signature™ 60 x 36 in. Soaker Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
JACUZZI® 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #S1S6036BRXXXXW
JACUZZI®

Signature™ 60 x 36 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #JJ1S6036BRXXXXW
  • Item #4777116
  • Manufacturer Part #J1S6036BRXXXXW
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
43 in
Basin Shape:
Rectangle
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
62 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Pump Location:
Left
Size:
60 in x 36 in
Soaking Depth:
14 in
UL Listed:
No
Weight:
61 lb
cUPC Certified:
No