Jacuzzi Signature™ 60 x 42 in. 6-Jet Acrylic Oval in Rectangle Drop-In Whirlpool Bathtub with Left Drain and Manual On or Off
JJ4T6042WLF1HX
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- ANSI Specifications
- Yes
- ASME Specifications
- Yes
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 66 gal
- Collection
- Signature™
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Whirlpool
- Depth
- 15 in
- Drain Location
- End
- Height
- 21 in
- IAPMO Listed
- No
- Installation Type
- Drop-in
- Length
- 60 in
- Material
- Acrylic
- NSF Specifications
- Yes
- Number Of Jets
- 6
- UL Listed
- No
- Volts
- 120V
- Watts
- 800
- Weight
- 79
- Width
- 42 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday