JACUZZI®

Signature™ 60 x 42 in. Soaker Alcove Bathtub Left Drain in Oyster

Part #JJ4S6042BLXXRSY  |  Manufacturer Part #J4S6042BLXXRSY

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Oval

Basin Width: 24 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 56 gal

Collection: Signature™

Color Finish: Oyster

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 4 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 20-1/4 in

Overall Length: 60 in

Overall Width: 42 in

Overflow Type: Round

Pump Location: Right

Size: 60 in x 42 in

Soaking Depth: 12-3/4 in

UL Listed: No

Weight: 70

cUPC Certified: No