60 x 42 in. Soaker Alcove Bathtub Right Drain in Oyster

You last purchased this on
 
JACUZZI®

Signature™ 60 x 42 in. Soaker Alcove Bathtub Right Drain in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Signature™ 60 x 42 in. Soaker Alcove Bathtub Right Drain in Oyster

  • Fast #
  • Part #JJ4S6042BRXXRSY
  • Item #4578239
  • Manufacturer Part #J4S6042BRXXRSY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Above Floor Rough:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
56 gal
Collection:
Signature™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Drain Included:
No
Drain Location:
Right
Drain Opening:
4 in
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
42 in
Overflow Type:
Round
Pump Location:
Left
Size:
60 in x 42 in
Soaking Depth:
12-3/4 in
UL Listed:
No
Weight:
70 lb
cUPC Certified:
No