JACUZZI®
Signature™ 66 x 38 in. Whirlpool Drop-In Bathtub with End Drain in White
Part #JJ3D6638WRL1XXW | Item #4578086 | Manufacturer Part #J3D6638WRL1XXW
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Oval
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 56 gal
Collection: Signature™
Color Finish: White
Color Finish Category: Whites
Configuration: Whirlpool
Depth: 15-1/4 in
Drain Location: End
Height: 19-1/2 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 6
Number of Occupants: 1
Overall Length: 66 in
Overall Width: 38 in
Pump Location: Left
Size: 66 in x 38 in
UL Listed: No
Volts: 120V
Watts: 800
Weight: 107