72 x 36 in. Soaker Drop-In Bathtub with End Drain in White
Signature™ 72 x 36 in. Soaker Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 52-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 58 gal
- Collection:
- Signature™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-4/5 in
- Drain Included:
- No
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 19-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 19-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Soaking Depth:
- 15-37/100 in
- UL Listed:
- No
- Watts:
- 800 W
- Weight:
- 57 lb
- cUPC Certified:
- No