Jacuzzi Signature™ 72 x 42 in. 6-Jet Acrylic Oval in Rectangle Drop-In Whirlpool Bathtub with Right Drain and Manual On or Off

JJ4D7242WRE1XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
15 in
Drain Location
End
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
Length
72 in
Material
Acrylic
NSF Specifications
Yes
Number Of Jets
6
UL Listed
No
Volts
120V
Watts
800
Weight
82
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday