JACUZZI®
Signature™ 72 x 42 in. Drop-In Bathtub with End Drain in White
Part #JJ4T7242BRXXXXW | Item #4578656 | Manufacturer Part #J4T7242BRXXXXW
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 78 gal
Collection: Signature™
Color Finish: White
Color Finish Category: Whites
Configuration: Soaker
Depth: 15 in
Drain Location: End
GSA Approved: No
Height: 21 in
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
NSF Certified: Yes
Number of Occupants: 1
Overall Length: 72 in
Overall Width: 42 in
Size: 72 in x 42 in
UL Listed: No
Watts: 800
Weight: 66