Skirted Assembly in Oyster
Signature™ Skirted Assembly in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Save time and money installing your bath with a bath skirt.
Specifications
- ANSI:
- Yes
- ASME:
- Yes
- Brand Model Compatibility:
- Jacuzzi Signature™ 6032 and 6036 Bath Tubs
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Signature™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Watts:
- 800 W
- Weight:
- 8 lb
- Width:
- 17 in