Single Handle Lever Floor Mount Filler in Matte Black

This product has been replaced by

PT95817 ROUND FREESTANDING FILLER MATTE BLACK
JACUZZI® Single Handle Lever Floor Mount Filler in Matte Black
Manufacturer Part #PT95817
You last purchased this on
 
JACUZZI®

Single Handle Lever Floor Mount Filler in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PT95817 ROUND FREESTANDING FILLER MATTE BLACK
JACUZZI® Single Handle Lever Floor Mount Filler in Matte Black
Manufacturer Part #PT95817
JACUZZI®

Single Handle Lever Floor Mount Filler in Matte Black

  • Fast #
  • Part #JNW50817
  • Item #7782512
  • Manufacturer Part #NW50817
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge included
  • Hand shower included
  • Solid brass construction with matte black finish
  • Please note that this product is not suitable for installation in concrete floors
  • Lever style handle
  • Limited Lifetime Warranty
  • Floor mount installation - faucet mounts to the floor extending up to the tub fixture
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
12-1/8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
43-19/50 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
7.3 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
43-1/4 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount, Freestanding
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
34-3/8 in
Spout Type:
High Arc
Trim Only:
No
Tub Spout Reach:
8-5/8 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
27.51 lb
Width:
8-3/4 in