JACUZZI®

Straight Tub Neck Pillow in Oyster

Part #JC262969  |  Manufacturer Part #C262969

Color/Finish:
Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: Yes

ASME Specifications: Yes

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Oyster

Color Finish Category: Neutrals

GSA Approved: No

Height: 7 in

IAPMO Listed: No

Length: 16 in

Material: Elastomer

NSF Specifications: Yes

Watts: 800

Weight: 1

Width: 7 in