Jacuzzi Tara™ 60 x 60 in. Bathtub with Center Drain

JTAR6060WCL2XX

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Exclusive CleanLine™ system with anti-microbial lines and plumbing enhances cleanliness
  • In-line heater maintains bath temperature
  • Patented TargetPro™ jets deliver Aqualibrium®: the perfect mix of air and water for a powerful, yet comfortable massage
  • Tru-level® base system

SPECIFICATIONS

ADA Compliant
No
AMP
15
CARB OTC LEED Compliant
No
Capacity
79 gal
Collection
Tara™
Color Finish
Oyster
Color Finish Category
Neutrals
Depth
16-1/4 in
Drain Location
Center
Height
20-3/4 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday