JACUZZI®

Tara™ 60 x 60 in. Soaker Drop-In Bathtub with Center Drain in Oyster

Part #JTAR6060BCXXXXY  |  Manufacturer Part #TAR6060BCXXXXY

Color/Finish:
Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • The foundation of hydrotherapy: quiet and calming
  • The combination of heat and water relaxes muscles and calms the senses
  • Tru-level® base system

Specifications

ADA Compliant: No

Bathtub Shape: Corner

Capacity: 79 gal

Collection: Tara™

Color Finish: Oyster

Color Finish Category: Neutrals

Depth: 16-1/4 in

Drain Location: Center

Height: 20-3/4 in

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 60 in

Size: 60 in x 60 in