Tara™ 60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Oyster

Part #JTAR6060WCL2XXY  |  Item #247551  |  Manufacturer Part #TAR6060WCL2XXY

Color/Finish:
Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Patented TargetPro™ jets deliver Aqualibrium®: the perfect mix of air and water for a powerful, yet comfortable massage
  • Exclusive CleanLine™ system with anti-microbial lines and plumbing enhances cleanliness
  • In-line heater maintains bath temperature
  • Tru-level® base system

Specifications

ADA Compliant: No

AMP: 15

Bathtub Shape: Corner

CARB OTC LEED Compliant: No

Capacity: 79 gal

Collection: Tara™

Color Finish: Oyster

Color Finish Category: Neutrals

Depth: 16-1/4 in

Drain Location: Center

Height: 20-3/4 in

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 60 in

Overall Width: 60 in

Pump Location: Left

Size: 60 in x 60 in

UL Listed: No

Volts: 120V