0 items

Jacuzzi Toe-Tap Drain Assembly for Bath Tubs

JLH338

Color Finish

Starting at $90.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
GSA Approved
No
Height
2-9/10 in
IAPMO Listed
Yes
Length
25-79/100 in
Material
Plastic
Material Type
PVC
Watts
800
Width
11-29/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday