0 items

Jacuzzi Era™ Tub Risers Only in Polished Chrome

JEV16827

Color Finish

(Pricing is for Chrome)

$739.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Era™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
1 in
IAPMO Listed
Yes
Length
32-1/2 in
Material
Brass
NSF Certified
No
NSF Specifications
No
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday