Jacuzzi Universal Rotary Drain Kit in Oil Rubbed Bronze

JHP55845

Color Finish

(Pricing is for Oil Rubbed Bronze)

$125.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CSA Certified
Yes
Cable Length ft
2.16 ft
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Drain Body Material
Plastic
IAPMO Listed
Yes
Length
14 in
Material Type
PVC
Tub Depth
19 in
Watts
800
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday