Jaguar® 32 x 24 in. 15 gal Low-Density Can Liner in Black

Part #JAGL2432L  |  Manufacturer Part #JAG L2432L

Capacity:

15 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low-density, bulk flatpacked can liners
  • Individually folded
  • Strength Grade: Light

Specifications

Capacity: 15 gal

Collection: Jaguar®

Color Finish: Black

Length: 32 in

Material: Resin

Thickness: 0.35 mil

Type: JAGL2432L

Width: 24 in