24 x 33 in. 15 gal 6 mic Coreless Roll in Natural

You last purchased this on
 
Jaguar Plastics

24 x 33 in. 15 gal 6 mic Coreless Roll in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

24 x 33 in. 15 gal 6 mic Coreless Roll in Natural

  • Fast #
  • Part #JRH2433L
  • Item #4441984
  • Manufacturer Part #JAG RH2433L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
33 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Coreless Roll
Size:
24 in x 33 in
Thickness:
6 mic
Width:
24 in