Jaguar® 36 x 30 in. 30 gal Low-Density Heavy Grade Can Liner in Black

Part #JL3036H  |  Manufacturer Part #L3036H

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial strength
  • Star seal bottom
  • Individually folded and dispensed

Specifications

Capacity: 30 gal

Collection: Jaguar®

Color Finish: Black

Length: 36 in

Material: Resin

Thickness: 0.65 mil

Width: 30 in