30 x 37 in. 30 gal 10 mic Coreless Roll in Natural
30 x 37 in. 30 gal 10 mic Coreless Roll in Natural
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 30 in x 37 in
- Thickness:
- 10 mic
- Width:
- 30 in