33 x 39 in. 33 gal 1.3 mil Can Liner in Grey
33 x 39 in. 33 gal 1.3 mil Can Liner in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually folded
- Strength Grade: Super/Extra Heavy
- Linear low-density, bulk flatpacked can liners
Specifications
- Capacity:
- 33 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 33 in x 39 in
- Thickness:
- 1.3 mil
- Width:
- 33 in