40 x 48 in. 45 gal 14 mic Can Liner in Natural
40 x 48 in. 45 gal 14 mic Can Liner in Natural
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 40 in x 48 in
- Thickness:
- 14 mic
- Width:
- 40 in