43 x 48 in. 56 gal 14 mic Can Liner in Natural

You last purchased this on
 
Jaguar Plastics

43 x 48 in. 56 gal 14 mic Can Liner in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

43 x 48 in. 56 gal 14 mic Can Liner in Natural

  • Fast #
  • Part #JH434814
  • Item #4442439
  • Manufacturer Part #JAG H434814
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
56 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Can Liner
Size:
43 in x 48 in
Thickness:
14 mic
Width:
43 in