43 x 47 in. 56 gal 16 mic Coreless Roll in Natural

You last purchased this on
 
Jaguar Plastics

43 x 47 in. 56 gal 16 mic Coreless Roll in Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

43 x 47 in. 56 gal 16 mic Coreless Roll in Natural

  • Fast #
  • Part #JRH4348S
  • Item #4441800
  • Manufacturer Part #JAG RH4348S
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior film strength—ideal for paper and non-sharp objects
  • Perforated for easy tear-off and dispensing convenience
  • Star seal bottom helps prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
47 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Coreless Roll
Size:
43 in x 47 in
Thickness:
16 mic
Width:
43 in