Jaguar® 58 in. 60 gal 30 mil Light Duty Low-Density Can Liner in Black

Part #J519  |  Manufacturer Part #519

Capacity:

60 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 60 gal

Collection: Jaguar®

Color Finish: Black

Height: 38 in

Thickness: 30 mil

Width: 58 in