58 x 38 in. 60 gal Light Duty Low-Density Can Liner in Grey
58 x 38 in. 60 gal Light Duty Low-Density Can Liner in Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 58 in
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Size:
- 38 in x 58 in
- Thickness:
- 1.1 mil
- Width:
- 38 in