38 x 58 in. 60 gal 1.3 mil Liner in Grey
38 x 58 in. 60 gal 1.3 mil Liner in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from 80% post-consumer recovered content
- Star-sealed bottom helps prevent leakage
- EPA CPG compliant can liners
- Coreless rolls are perforated for easy dispensing
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Liner
- Size:
- 38 in x 58 in
- Thickness:
- 1.3 mil
- Width:
- 38 in