60 x 38 in. 60 gal High-Density Liner Roll in Clear and Black
60 x 38 in. 60 gal High-Density Liner Roll in Clear and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Black
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Liner
- Size:
- 38 in x 60 in
- Thickness:
- 17 mil
- Width:
- 38 in