Jaguar® 63 x 38 in. 60 gal Drum Liner Roll in Black

Part #JD38634BN  |  Manufacturer Part #D38634BN

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial strength drum liners feature a star seal bottom that helps prevent leakage
  • Superior film strength—ideal for paper and non-sharp objects

Specifications

Capacity: 60 gal

Collection: Jaguar®

Color Finish: Black

Length: 63 in

Material: Plastic

Width: 38 in