38 x 63 in. 60 gal 2.7 mil Can Liner in Clear

You last purchased this on
 
Jaguar Plastics

38 x 63 in. 60 gal 2.7 mil Can Liner in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaguar Plastics

38 x 63 in. 60 gal 2.7 mil Can Liner in Clear

  • Fast #
  • Part #JD38634CL
  • Item #4441535
  • Manufacturer Part #JAG D38634CL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior film strength—ideal for paper and non-sharp objects
  • Industrial strength drum liners feature a star seal bottom that helps prevent leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
63 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Can Liner
Size:
38 in x 63 in
Thickness:
2.7 mil
Width:
38 in