38 x 58 in. 60 gal 2.0 mil Can Liner in Black
38 x 58 in. 60 gal 2.0 mil Can Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually folded
- Material: Polyethylene
- Low-density repro can liners
- Case Qty: 100
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Can Liner
- Size:
- 38 in x 58 in
- Thickness:
- 2.0 mil
- Width:
- 38 in