1-1/2 x 2 in. Debris Basin with O-ring
1-1/2 x 2 in. Debris Basin with O-ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Pressure - High:
- 150
- Product Type:
- Basin, O-Ring
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- No