30.5 gph Jet
Aqua Jets™ 30.5 gph Jet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Aqua Jets™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Flow Rate:
- 30.5 gph
- Pressure - Maximum:
- 30 psi
- Product Type:
- Jet
- Smart Home Enabled:
- No
- UL Listed:
- No